Non-woven discs are a combination of strong synthetic mesh and quality abrasives, bonded together by a smear-free adhesive. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature.
applications
Blending
Body Panel Surface Repair
Edge Breaking
Finishing
Parting Line Removal
Polishing
Surface Prep
features
A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Abrasive Type
Non-Woven
Dia.
4 1/2 in
RPM [Max]
20000 rpm
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Backing Wt.
1
Backing Material
Nylon
Diameter
4 1/2 in
Weight
0.0 LB
EAN or UPC
666233081577
We're here for you
with Service Centers across the country - We have your back