Skip to content Skip to navigation menu
Norton Abrasives66623305824

66623305824

Gold Reserve Aluminum Oxide Paper PSA Vacuum Disc Roll
Item #119226510
Norton Abrasives66623305824
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get consistent results when you use the A296 fine grit paper PSA vacuum disc roll on blending, finishing, sanding and paint removal applications. With its P-graded aluminum oxide abrasive, these discs ensures fast cut and improved longevity over similar products. A flexible fiber-reinforced C-weight latex-saturated backing provides outstanding strength and conformability. To reduce loading and increase dust extraction, the A296 features a water-based stearate, No-Fil coating, plus vacuum holes and an open coat design. The link disc roll format and a pressure sensitive adhesive enable quick and easy installation and removal.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Sanding

features

  • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear resistance while retaining flexibility
  • Water-based stearate, No-Fil coating, open coat, and vacuum holes minimize loading and maximize dust collection and life
  • Good choice and value for fine grit dry sanding, finishing, and micro-finishing all materials
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison