Prepare metal, wood, plastics and other substrates for coating, painting, soldering and other subsequent processes with this Bear-Tex Blaze Rapid Strip C/A Coarse Grit TR Plus non-woven quick-change disc. Designed for stripping coatings, the Blaze Rapid Strip disc features an extra coarse ceramic grain that cuts twice as fast as competitive discs. The disc thoroughly cleans surfaces for the next step in your work process. Use it in place of wire brushes thanks to open web construction that minimizes loading.
applications
Stripping
features
Blaze ceramic grain cuts 2X plus faster than competitive discs
leaves a thoroughly cleaned surface, ensuring excellent adhesion in subsequent processes such as coating, painting and soldering
Open web construction for minimal loading
great alternative to wire brushes
Rapid Strip material provides a unique combination of aggressive performance, long life, and improved finish
Extra coarse grit is ideal for removing coatings on a variety of substrates such as wood, metal, and plastics
Weight
0.0 LB
EAN or UPC
666233039219
We're here for you
with Service Centers across the country - We have your back