Strip surfaces with ease when you choose the Bear-Tex Blaze Rapid Strip C/A coarse grit TR (Type III) non-woven quick-change disc. This coarse grit disc features blaze ceramic grain that strips up to twice as fast as similar discs on the market, resulting in a clean, ready-to-adhere surface. Open-web construction minimizes loading for improved longevity and an easy alternative to wire brushes. The Rapid Strip material performs aggressively to provide a slick finish without sacrificing longevity, while the extra-coarse grit finish works on surfaces ranging from wood to plastic.
applications
Stripping
features
Blaze ceramic grain cuts 2X plus faster than competitive discs
leaves a thoroughly cleaned surface, ensuring excellent adhesion in subsequent processes such as coating, painting and soldering
Open web construction for minimal loading
great alternative to wire brushes
Rapid Strip material provides a unique combination of aggressive performance, long life, and improved finish
Extra coarse grit is ideal for removing coatings on a variety of substrates such as wood, metal, and plastics
Weight
0.0 LB
EAN or UPC
666233039127
We're here for you
with Service Centers across the country - We have your back