- 2 in Diameter
- Orange Color
- Coarse Grade
- 23000 Maximum rpm
description
- Overlap slotted discs are used for deburring and polishing radii, holes and cylinder walls. The 2/set configuration cuts on the inward motion only, while the 4/set configuration cut on both the inward and outward motion. All are furnished with a standard Quick-Change eyelet.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Next-generation ceramic alumina abrasive grain for significantly faster cut rates, resists wear, resulting in 50%-300% longer life, greatest productivity
- X-wt. cotton cloth and resin bond for excellent grain retention and life
- Improved resin bond system for improved grain retention and longer life
- Advanced grinding aid for cooler cutting, longer life
| Dia. | 2 in |
| Backing Wt. | X |
| Grit | 60 |
| RPM [Max] | 23000 rpm |
| Diameter | 2 in |
| Grade | Coarse |
| Backing Weight | X Weight |
| Color | Orange |
| Abrasive Material | Ceramic Alumina |
| Backing Material | Cotton |
| Weight | 0.0 LB |

