Skip to content Skip to navigation menu
Norton Abrasives66261192908

66261192908

Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Locking Disc
Item #111751709
  • 7 in Diameter
  • Brown Color
  • Coarse Grade
  • 8600 Maximum rpm
Norton Abrasives66261192908
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Diameter
  • Brown Color
  • Coarse Grade
  • 8600 Maximum rpm

description

  • Non-woven discs are a combination of strong synthetic mesh and quality abrasives, bonded together by a smear-free adhesive. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature.

applications

  • Blending
  • Body Panel Surface Repair
  • Edge Breaking
  • Finishing
  • Parting Line Removal
  • Rust Removal
  • Surface Prep

features

  • A coarse grit non-woven disc for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Abrasive Material Aluminum Oxide
Backing Weight Y Weight
RPM [Max] 8600 rpm
Abrasive Type Non-Woven
Backing Wt. Y
Color Brown
Diameter 7 in
Grade Coarse
Backing Material Polyester
Dia. 7 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison