description
- The Gold Reserve A296 fine grit paper PSA disc is ideal for finishing, blending and sanding primed or painted materials as well as removing paint. Pair the disc with a random orbital sander or right angle grinder for applications on wood, fiberglass, super alloys and titanium. The P-graded premium aluminum oxide abrasive ensures cool, fast cutting action, while the flexible C-weight latex/paper backing lends strength and tear resistance. To reduce clogging and enhance longevity, the disc comes with a water-based No-Fil stearate coating. The PSA disc is easy to install, and the tabbed backing liner keeps it clean before use.
applications
- Blending
- Finishing
- Paint Removal
- Sanding
features
- P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
- Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
- Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
- Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
- individually tabbed PSA discs allow for quick removal and disposal of the backing, clean discs and easy storage
| Weight | 0.0 LB |

