XHD discs are ideal for use on portable tools to remove mild weld on all metal surfaces. Non-loading, heavy duty and wear resistant, can be used safely in combination with coolants and/or in dry applications. Rigid body for aggressive cut and improved life. Capable of removing stock and blending in a single step. Smear resistant resin system for a clean finish. Wide array of size, attachments and grits for every application.
applications
Blending
Paint Preparation
Paint Removal
Parting Line Removal
Rust Removal
Stock Removal
Surface Grinding
features
Medium-Coarse non-woven disc for mild weld removal and surface blending
Premium fiber mesh, polyester backing and engineered resin system for extended cut rate and life
Premium grain technology for faster cut and consistent blending
Smear resistant chemistry
Backing Wt.
1
RPM [Max]
12000 rpm
Abrasive Type
Non-Woven
Dia.
4 1/2 in
Color
Maroon
Grade
Medium
Abrasive Material
Ceramic Alumina
Diameter
4 1/2 in
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back