Skip to content Skip to navigation menu
Norton Abrasives66261138319

66261138319

BlueFire Zirconia Alumina Extra Coarse Grit Large Diameter Cloth PSA Disc
Item #104962915
Norton Abrasives66261138319
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make your first pass over metal or wooden surfaces with this BlueFire R821P coarse grit large diameter cloth PSA disc in your stationary grinder. Its self-sharpening zirconia-alumina abrasive face makes cooler cuts during coarse grit sanding, which helps extend the life of the disc. This large-diameter cloth PSA disc uses a strong resin bond and heavy-duty Y-weight polyester backing to improve grain adhesion and edge-tear resistance. A pressure sensitive adhesive backing lets you easily apply or peel away the disc for quick changes. Use it for deburring, sanding, and blending, or load it on your orbital sander to strip paint.

applications

  • Sanding
  • Stock Removal

features

  • Latest generation of self-sharpening, zirconia alumina abrasive for cooler cut and extended life over aluminum oxide discs
  • Strong resin bond and heavy-duty Y-weight polyester backing for better grain adhesion, edge-tear resistance, and durability
  • Pressure sensitive adhesive makes for easy application and removal
  • Better coarse grit choice for random orbital sander deburring, blending, sanding, and stripping applications on stainless and other high alloy steel
Weight 0.0 LB
EAN or UPC 662611383196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison