Skip to content Skip to navigation menu
Norton Abrasives66261137322

66261137322

BlueFire H822 Zirconia Alumina Coarse Grit Paper PSA Disc Roll
Item #104962441
Norton Abrasives66261137322
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Experience exceptional durability and get more uses from every disc roll with the BlueFire H822 coarse grit paper PSA disc roll. Rely on the patented zirconia alumina abrasive to continue blending, sanding and stripping two to three times as long as the competition while the sturdy, synthetically-coated F-weight paper backing resists chips for excellent durability in both metal and wood sanding applications. With no anti-loading agents, this non-stearated disc roll is also suitable for top-of-the-line auto work and aerospace applications. Save time with easier application to your sander or grinder from the convenient linked-disc roll format and pressure sensitive adhesive.

applications

  • Blending
  • Body Filler
  • Sanding
  • Stock Removal
  • Stripping

features

  • Patented zirconia alumina abrasive provides 2X-3X life over aluminum oxide products
  • Strong F-weight paper, synthetically-coated for excellent durability and chip resistance
  • designed for “metal in the white” and a variety of wood sanding operations
  • Non-stearated (no anti-loading agents) for non-contaminating
  • often required for prime auto and aerospace paint applications
  • Better choice for aggressive coarse grit, closed coat stripping, stock removal, and blending metalworking applications
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
EAN or UPC 662611373227
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison