Skip to content Skip to navigation menu
Norton Abrasives66261136355

66261136355

Metalite Aluminum Oxide Medium Grit Cloth PSA Disc
Item #104963278
Norton Abrasives66261136355
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Buzz the finish off hard wood furniture and metals with a Metalite R228 medium grit cloth PSA disc. The high-quality aluminum oxide provides a great initial cut rate, and the pressure sensitive adhesive removes easily from your sander and reattaches effortlessly for quick changes in fast-paced situations. Ideal for use on steel and alloys, such as bronze, aluminum and brass, each Metalite medium grit disc has a durable X-weight cotton backing that resists heat during extended sanding. Long-lasting and well-constructed, each disc makes sanding, preparing and finishing material with your random orbital sander an easy task.

applications

  • Blending
  • Finishing
  • Sanding

features

  • Premium aluminum oxide abrasive gives an excellent initial cut rate
  • Durable X-weight cotton backing makes these discs a good blend of flexibility and life
  • The cotton backing provides good resistance to heat
  • Good consistent choice for medium grit blending, sanding, and finishing random orbital sander applications
  • pressure sensitive adhesive makes for easy application and removal
Weight 0.0 LB
EAN or UPC 662611363556
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison