Skip to content Skip to navigation menu
Norton Abrasives66261131615

66261131615

A275OP Aluminum Oxide Medium Grit Paper PSA Disc Roll
Item #104963945
Norton Abrasives66261131615
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Strip paint, blend a finish or sand away surface defects with this A275OP medium grit paper PSA disc roll. Its premium P-graded aluminum oxide abrasive is heat-treated and toughened to deliver a fast cut rate, consistent finish and long life. The B-weight latex-saturated backing increases tear strength by 50 to 60 percent over similar products, without sacrificing the flexibility of the pad. Water-based, non-pigmented stearate No-Fil coating and an open coat provide heavy-duty load resistance and prevent color transfer, which is ideal for work on car panels. The pressure sensitive adhesive lets you quickly apply or switch this paper PSA roll.

applications

  • Blending
  • Paint Removal
  • Sanding

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Better choice for high-performance medium grit dry blending, paint removal, and sanding on all materials
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
EAN or UPC 662611316156
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison