Lasting two to three times longer than standard aluminum oxide discs, the BlueFire H875P coarse grit paper PSA disc roll delivers cool, fast cutting action via a self-sharpening zirconia alumina abrasive. The flexible but strong E-weight latex-paper backing withstands tearing, and the open coat design helps minimize loading. Combining a pressure sensitive adhesive and a linked disc roll design, the BlueFire H875P is simple to install and remove. Reach for this disc for coarse grit stripping, blending, sanding and stock removal projects on super alloys, woods, fiberglass, composites and a variety of metals.
applications
Blending
Body Filler
Sanding
Stock Removal
Stripping
features
Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs, longer life versus original zirconia alumina discs, improved cut rate, and minimal heat
Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
Open coat design for reduced loading
Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
EAN or UPC
662611255738
We're here for you
with Service Centers across the country - We have your back