Skip to content Skip to navigation menu
Norton Abrasives66261124977

66261124977

BlueFire H875P Zirconia Alumina Coarse Grit Paper PSA Disc Roll
Item #104963694
Norton Abrasives66261124977
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Lasting two to three times longer than standard aluminum oxide discs, the BlueFire H875P coarse grit paper PSA disc roll delivers cool, fast cutting action via a self-sharpening zirconia alumina abrasive. The flexible but strong E-weight latex-paper backing withstands tearing, and the open coat design helps minimize loading. Combining a pressure sensitive adhesive and a linked disc roll design, the BlueFire H875P is simple to install and remove. Reach for this disc for coarse grit stripping, blending, sanding and stock removal projects on super alloys, woods, fiberglass, composites and a variety of metals.

applications

  • Blending
  • Body Filler
  • Sanding
  • Stock Removal
  • Stripping

features

  • Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs, longer life versus original zirconia alumina discs, improved cut rate, and minimal heat
  • Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
  • Open coat design for reduced loading
  • Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
EAN or UPC 662611249775
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison