description
- Use this BlueFire H875P coarse grit paper PSA disc for stock removal, sanding, stripping, and body filler. This disc's next-generation, self-sharpening zirconia alumina abrasive provides a disc life two to three times that of aluminum oxide discs. Its open coat minimizes loading, and its pressure sensitive adhesive facilitates application and removal, while individual discs make for easy storage. The strong E-weight latex-paper backing of this disc resists tearing while remaining flexible, making it an excellent choice for blending body filler, composites, soft materials, and fiberglass.
applications
- Blending
- Body Filler
- Sanding
- Stock Removal
- Stripping
features
- Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs
- Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
- Open coat minimizes loading
- individual PSA discs allow for protection of the backing and easy storage
- Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
- pressure sensitive adhesive makes for easy application and removal
| Weight | 0.0 LB |
| EAN or UPC | 662611235730 |

