Prepare wood for priming and staining with the Bear-Tex Rapid Blend fine grit non-woven arbor hole unified wheel. An advanced resin bond makes this unified wheel a good choice for general purpose deburring and prevents shedding and gouging on rusty metals. The fine grit silicon carbide surface is ideal for use on delicate finishes and produces a light cut rate on wood and metal. This durable Bear-Tex Rapid Blend unified wheel retains its shape over time to reduce frequent wheel dressing and keep production going.
applications
Blending
Deburring
Finishing
Surface Prep
features
Fast-cutting fine grit silicon carbide abrasive provides a reduced cut rate and is recommended for better finishes and form holding
Advanced resin bond prevents shedding on rust-encrusted pieces and gouging and rework
does not snag when used for deburring
Hold shape well for less wheel dressing
Good choice for general purpose light deburring applications
Weight
0.0 LB
EAN or UPC
662610587977
We're here for you
with Service Centers across the country - We have your back