Clean, blend and polish imperfections in a variety of metal surfaces with the Bear-Tex NEX Rapid Blend aluminum oxide fine grit non-woven depressed center disc. A great tool for welding, fabrication and industrial applications, the fine-grit disc works with a right-angle grinder to smooth away irregularities in brass, soft metals, super alloys and stainless steel, leaving behind a flawless finish. The premium aluminum oxide material delivers a reliable performance, and the resin formula eliminates smearing. With its uniform construction, the disc ensures longevity while preventing cutting and gouging.
applications
Blending
Deburring
Finishing
Parting Line Removal
Rust Removal
Surface Prep
features
Premium aluminum oxide grain for consistent performance
Uniform construction extends life and maintains part tolerance
prevents cutting and gouging
Resin formula produces consistent, smear-free finishes
Fine grit for final blending, detailing, finishing, and polishing stainless steel, soft metals like aluminum, and super alloys
Dia.
4 1/2 in
Width
5/8-11 in
Abrasive Material
Aluminum Oxide
Diameter
4 1/2 in
Color
Brown
Wheel Type
Type 27
Backing Wt.
1
Abrasive Type
Non-Woven
RPM [Max]
12000 rpm
Grade
Fine
Weight
0.0 LB
EAN or UPC
662610239463
We're here for you
with Service Centers across the country - We have your back