Produce flawless finishes time and time again with the Bear-Tex NEX Rapid Blend AO medium grit non-woven depressed center disc with resin formula. With a premium aluminum oxide finish and high-quality, uniform construction, this disc provides smooth, consistent performance, even after repeated usage. Bear-Tex non-woven depressed center discs are designed to hold up without degradation so your surfaces are free of unintended cuts and gauges. This medium grit disc is ideal for surface preparation, deburring and blending, and it efficiently removes rust, coatings and parting lines from an assortment of metals, including soft materials such as aluminum.
applications
Blending
Deburring
Finishing
Parting Line Removal
Rust Removal
Surface Prep
features
Premium aluminum oxide grain for consistent performance
Uniform construction extends life and maintains part tolerance
prevents cutting and gouging
Resin formula produces consistent, smear-free finishes
Medium grit for surface prepping, deburring, blending and removing parting lines, rust, and coatings on stainless steel, soft metals like aluminum, and super alloys
Diameter
4 1/2 in
Abrasive Type
Non-Woven
Grade
Medium
Width
7/8 in
RPM [Max]
12000 rpm
Dia.
4 1/2 in
Color
Brown
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Backing Wt.
1
Weight
0.0 LB
EAN or UPC
662610205482
We're here for you
with Service Centers across the country - We have your back