Get consistent results on your finished aluminum, brass, bronze and other display finishes with this Bear-Tex NEX Rapid Blend SC fine grit non-woven depressed center disc. Its premium aluminum oxide grain produces a fine grit that gently smooths away the minor surface irregularities on soft metals, and its unique resin formula puts a smear-free finish on harder alloys, such as stainless steel, titanium and the various super alloys. Enjoy extended life with a construction designed to prevent cutting and gouging.
applications
Blending
Deburring
Finishing
Parting Line Removal
Rust Removal
Surface Prep
features
Premium aluminum oxide grain for consistent performance
Uniform construction extends life and maintains part tolerance
prevents cutting and gouging
Resin formula produces consistent, smear-free finishes
Fine grit for final blending, detailing, finishing and polishing stainless steel, soft metals like aluminum, and super alloys
Wheel Type
Type 27
Color
Gray
Grade
Fine
RPM [Max]
12000 rpm
Abrasive Material
Silicon Carbide
Width
7/8 in
Abrasive Type
Non-Woven
Dia.
4 1/2 in
Backing Wt.
1
Diameter
4 1/2 in
Weight
1.9 LB
EAN or UPC
662610205468
We're here for you
with Service Centers across the country - We have your back