Non-woven discs are a combination of strong synthetic mesh and quality abrasives. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish.
applications
Blending
Body Panel Surface Repair
Edge Breaking
Finishing
Parting Line Removal
Rust Removal
Surface Prep
features
A coarse grit non woven disc for moderate material removal and initial blending of welds and mismatched surfaces
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Proprietary coating method
thick layer of grain throughout the product extends life
Abrasive Type
Non-Woven
Backing Wt.
1
Diameter
4 1/2 in
Backing Material
Nylon
Grade
Coarse
Abrasive Material
Aluminum Oxide
Color
Brown
RPM [Max]
13000 rpm
Dia.
4 1/2 in
Weight
0.0 LB
EAN or UPC
662610104471
We're here for you
with Service Centers across the country - We have your back