Refinish and strip effortlessly with the Bear-Tex Rapid Strip SC coarse grit non-woven depressed center disc. This non-woven depressed center disc is suitable for use on a variety of materials, including metal, fiberglass and stone, for added flexibility when using a right angle grinder. The sharp silicon carbide strips surfaces and removes parting lines, rust, and stock easily, while advanced resin bonding reduces problems like shedding and gouging to significantly reduce reworks. With an open web design that results in minimal loading, the aggressive cutting power of this non-woven depressed center disc powers through projects to simplify stripping and refinishing.
applications
Body Panel Surface Repair
Parting Line Removal
Rust Removal
Stock Removal
Stripping
Surface Prep
features
Sharp silicon carbide abrasive provides fast aggressive cutting action
Open web construction for minimal loading
great alternative to wire brushes
Advanced resin bond prevents shedding, snagging, gouging, and rework
Extra coarse grit for removing parting lines and rust, and stripping coatings on aluminum, cast iron, concrete, fiberglass, composites, carbon steels, masonry, and natural stone
Color
Black
Diameter
7 in
Wheel Type
Type 27
Width
7/8 in
Grade
Extra Coarse
Abrasive Type
Non-Woven
RPM [Max]
8000 rpm
Abrasive Material
Silicon Carbide
Backing Wt.
1
Dia.
7 in
Weight
0.0 LB
EAN or UPC
662610095861
We're here for you
with Service Centers across the country - We have your back