Trust the advanced resin bond of this Bear-Tex Rapid Strip coarse grit non-woven arbor-hole unified wheel to reduce reworking, prevent gouging, prevent snags when removing burrs, and stop shedding on workpieces encrusted with rust. This rapid-strip wheel removes coatings from wood, plastic, and metal while creating an extremely clean surface that offers plenty of adhesion for coatings, paint, and solder. For performance, lifespan, and finish, this wheel uses sharp, extra coarse silicon carbide that delivers a fast cut.
applications
Blending
Deburring
Finishing
Surface Prep
features
Faster cutting, sharp, extra coarse silicon carbide abrasive provides a unique combination of aggressive performance, long life, and improved finish
Advanced resin bond prevents shedding on rust-encrusted pieces and gouging and rework
does not snag when used for deburring
Leaves a thoroughly clean surface that ensures excellent adhesion in subsequent processes such as coating, painting and soldering
Good choice for removing coatings on a variety of substrates such as wood metal and plastics
Grade
Extra Coarse
Width
1/4 in
RPM [Max]
8000 rpm
Diameter
4 in
Abrasive Type
Non-Woven
Color
Black
Abrasive Material
Silicon Carbide
Dia.
4 in
Weight
0.0 LB
EAN or UPC
662610080089
We're here for you
with Service Centers across the country - We have your back