Use this Bear-Tex High Strength AO fine grit non-woven arbor hole disc with your bench or pedestal grinder to produce a smear-free, light satin finish during the final cleaning, detailing, finishing and polishing steps of your metalwork projects. This disc's premium aluminum oxide grain is ideal for demanding applications, and the durable, flexible web withstands tears along burrs and sharp edges while conforming to intricate shapes and contours with changing the workpiece's dimensions.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Deburring
Finishing
Floor Sanding
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Professional Cleaning
Rust Removal
Smoothing
Steel Conditioning
Surface Prep
features
Premium aluminum oxide grain
engineered for more demanding applications
Tough but flexible web resists tearing on burrs and sharp edges
and conforms to intricate shapes and contours without changing the workpiece dimension
can be ganged together and used as a wheel
Smear-free bond excels at producing light satin finishes
Fine grit recommended for final cleaning, detailing, finishing and polishing soft metals and super alloys
Dia.
8 in
Grade
Very Fine
RPM [Max]
3000 rpm
Abrasive Type
Non-Woven
Backing Wt.
1
Abrasive Material
Aluminum Oxide
Width
1/2 in
Diameter
8 in
Color
Maroon
Weight
0.0 LB
EAN or UPC
662610045064
We're here for you
with Service Centers across the country - We have your back