- Bear-Tex Surface Blending STE Disc
- Aluminum Oxide
- Speed-Lok TS Fastening System
- Medium
description
- Bear-Tex Surface Blending Discs deliver superior, consistent finishes whenever you need to clean, deburr, blend or finish. Bear-Tex surface blending discs provide a higher rate of cut for increased productivity and much longer life. Ideal for removing rust and oxides, blending out disc marks, and removing coatings and gasket residues from automotive surfaces. Thick, reinforced non-woven backing is impregnated with tough aluminum oxide abrasive. Product color coding (by grit) makes work fast and easy.
| Type | Speed-Lok TS Fastening System |
| Performance | Better |
| Abrasive Trade Name | STE-VS |
| Grit | Medium |
| Size Designation | 2" Speed-Lok |
| Material | Aluminum Oxide |
| Grade | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662610044470 |

