Handle the final cleaning, detailing, finishing and polishing of soft metals, including aluminum, brass, bronze and super alloys, with this Bear-Tex Fast Cut AO fine grit non-woven arbor hole disc for your bench grinder or pedestal grinder. Its tough, flexible web resists tearing when you're getting rid of burrs or sharp edges, and you can work easily with intricate contours or shapes without having to change the workpiece dimension. Choose this aluminum oxide grain and fine grit when you need to complete finishing jobs quickly, and rely on its smear-free bond to produce a light satin finish.
applications
Clean and Detail
Deburring
Finishing
Surface Prep
features
Premium aluminum oxide grain designed for jobs where speed of completion is a primary requirement
Tough but flexible web resists tearing on burrs and sharp edges
and conforms to intricate shapes and contours without changing the workpiece dimension
can be ganged together and used as a wheel
Smear-free bond excels at producing light satin finishes
Fine grit for final cleaning, detailing, finishing and polishing soft metals and super alloys
Color
Maroon
Width
1/2 in
Grade
Very Fine
Backing Wt.
1
RPM [Max]
4000 rpm
Abrasive Material
Aluminum Oxide
Dia.
6 in
Diameter
6 in
Abrasive Type
Non-Woven
Weight
0.0 LB
EAN or UPC
662610006010
We're here for you
with Service Centers across the country - We have your back