description
- Offering an affordable and durable alternative to traditional coated and diamond discs, this D71S medium grit diamond PSA disc features a strong-but-flexible cloth backing that resists tearing. The diamond abrasive pattern provides sharp cutting action, and the full resin bond enhances the disc's longevity. A color-coded pressure sensitive adhesive backing makes it easy to identify the grit size at a glance and affords simple installation. Pair this disc with a random orbital sander or a right angle grinder to tackle glass grinding or disc grinding applications.
applications
- Stock Removal
features
- These discs combine the durability and aggressiveness of a unique diamond abrasive face pattern with a flexible backing, to significantly increase life and lower costs versus standard coated and diamond discs
- Cloth backing provides strength, tear resistance, and flexibility
- Full resin bond increases durability and life
- Color-coded, PSA backing for quick, easy mounting and removal and identification of medium grit sizes/applications
| Weight | 0.0 LB |

