Skip to content Skip to navigation menu
Norton Abrasives66254487443

66254487443

Durite Silicon Carbide Very Fine Grit Paper PSA Disc Roll
Item #110805805
Norton Abrasives66254487443
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Create an impressive finish when you attach the Durite A475 fine grit paper PSA disc to your random orbital sander or right angle grinder. With its P-grade silicon carbide abrasive, the disc easily cuts through the toughest of materials and veneers, and its flexible fiber-reinforced B-weight latex paper backing keeps it flexible and resistant to tears. Minimize loading and color transfer to your work surface thanks to the disc's water-based stearate and non-pigmented No-Fil coating. The durable, long-lasting disc is the ideal choice for hard-to-sand metals, fiberglass and composites, as well as hard and soft woods.

applications

  • Blending
  • Finishing
  • Sanding

features

  • Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
  • Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
  • Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
  • Better choice for fine grit blending, sanding, and finishing of hard-to-sand surfaces and wood applications
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison