Moderately blend surfaces on stainless steels and soft metals, including aluminum, titanium and carbon steels, with this Bear-Tex Rapid Prep A/O medium grit TR (Type III) non-woven quick-change disc. With an aluminum oxide abrasive that offers a 20 percent higher cut rate and 50 percent better performance than the competition, this disc offers a smear-free finish and reduced surface loading through Clean Bond resin technology, even on alloys with high nickel content. Strong nylon fiber and nylon scrim backing offer a surface for thickly layered resin bond and grain, giving this disc longevity, durability and stiffness.
applications
Finishing
Blending
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.0 LB
EAN or UPC
662544823325
We're here for you
with Service Centers across the country - We have your back