Take care of deburring, blending, surface prep and parting line removal with this Bear-Tex Vortex Rapid Blend aluminum oxide medium grit non-woven depressed center disc. The specially engineered Vortex aluminum oxide agglomerated grain saves time and labor by handling both the medium- and fine-grit steps in manufacturing, industrial, welding and transportation applications. Use the disc on soft metals, super alloys and stainless steel to get rid of rust and coatings and to produce a smear-free surface. The thick nylon web lasts twice as long as comparable discs and cuts down on finishing time, while ensuring minimal shedding.
applications
Blending
Deburring
Finishing
Parting Line Removal
Rust Removal
Surface Prep
features
Proprietary engineered Vortex aluminum oxide agglomerated grain performs the medium to fine grit steps of traditional aluminum oxide discs
Thick nylon web for 2X longer life and faster finishing vs. traditional aaluminum oxide discs, with minimal shedding
Special resin chemistry resists shedding when used on sharp edges, making it ideal for deburring
no smearing
Medium grit for moderate surface prepping, deburring, blending and removing parting lines, rust, and coatings on stainless steel, soft metals like aluminum, and super alloys
Width
7/8 in
Abrasive Material
Aluminum Oxide
Backing Wt.
1
Dia.
4 1/2 in
Wheel Type
Type 27
Diameter
4 1/2 in
Grade
Medium
RPM [Max]
12000 rpm
Color
Blue
Abrasive Type
Non-Woven
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back