Skip to content Skip to navigation menu
Norton Abrasives66253363694

66253363694

RailCut NorZon III FastCut 5NZ Type 01/41 Rail Cut-Off Wheel
Item #104943744
Norton Abrasives66253363694
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Offering high productivity with low total costs, this RailCut NorZon III FastCut 5NZ ZA Type 01/41 rail cut-off wheel is rated for applications of 20,000 SFPM. This wheel features full side reinforcement with rough sides and a high-performance bond that delivers straight cuts and extends this wheel's lifespan. This NorZon zirconia alumina wheel offers a fast cut rate when used with fixtured rail saws, including hydraulic and gas-powered saws. This wheel cuts through all rail materials, including stainless steel, hard and soft carbon steels, soft metals, and iron.

applications

  • Cut-Off

features

  • Versatile Norton NorZon zirconia alumina wheel engineered specifically for fast cut rate on fixtured hydraulic or gas-powered rail saws - from high-horsepower newer machines to low-horsepower older machines, for all rail materials
  • High performance bond extends wheel life and maintaining straight cuts
  • Full side reinforcement with rough sides
  • Wheels are rated for 20,000 SFPM applications
  • achieve high productivity with low total abrasive costs
Weight 0.0 LB
EAN or UPC 662533636943
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison