- Zirconia Alumina Abrasive Material
- 2 in Diameter
- 3 in Thickness
description
- Increase operator productivity while reducing downtime with the BlueFire 4NV ZA Type 17R portable snagging cone. Engineered with more zirconia alumina abrasive grain than standard blends include, this snagging cone removes more material faster and with five times the life of standard zirconia alumina snagging cones. This snagging cone makes an excellent choice for offhand grinding, heavy-duty foundry snagging and stock removal when paired with your medium- or high-horsepower inline or flexible-shaft grinder. The durable resin bond ensures efficient grinding of a various materials, including titanium, super alloys, hard- and soft-carbon and tool steels, and 300- and 400-series stainless steels.
features
- Type 17R round tip cone with more friable zirconia alumina abrasive grain promotes higher metal removal rates and faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
- Durable resin bond technologies provide better grinding action on 300 series stainless, 400 series stainless, hard carbon steels, soft carbon steels, tool steels, titanium, and super alloys
- Less operator time required to remove more material with same wheel equals less downtime and higher productivity
- Better choice for heavy-duty foundry snagging, offhand grinding, and stock removal on medium- and high-horsepower inline grinders and flexible shaft grinders
| RPM [Max] | 18145 rpm |
| Abrasive Material | Zirconia Alumina |
| Thickness | 3 in |
| Weight | 0.0 LB |

