description
- Equip your Buehler, LECO, and Struers chop saws and chop saw machines with the MetLab 88A AO Type 01/41 metallurgical cut-off wheel to make burr-free cuts on a variety of metals, including steel, cast, bronze, and copper. The aluminum oxide abrasive is specifically designed to make smooth cuts for easier metal analysis, while the non-reinforced metallurgical cut-off wheel is suitable for wet use, which prevents heat discoloration or burn damage on your materials, providing cleaner cuts and purer samples. For long-lasting use, this metallurgical cut-off wheel features a high-quality resin bonding system to prevent wear and tear.
applications
- Cut-Off
features
- Non-reinforced wheel designed specifically for burr-free cutting of 300 and 400 series stainless, carbon steels, tool steels, titanium, super alloys, aluminum, brass, bronze, copper, and cast, ductile and hard iron for microscopic metal analysis
- Designed to work on BuehlerВ®, LECOВ® and StruersВ® machinery
- Superior resin bond system generates pure cuts while minimizing wheel wear and odor
- Used wet for minimal burn
| Weight | 0.0 LB |
| EAN or UPC | 662532621728 |

