Skip to content Skip to navigation menu
Norton Abrasives66253261999

66253261999

23A Type 01/41 Reinf Foundry Cut-Off Wheel
Item #104945234
Norton Abrasives66253261999
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A great choice for use with a chop saw or chop stroke machine on soft carbon steel, tool steel and cast iron applications, the 23A AO Type 01/41 reinforced foundry cut-off wheel features a premium aluminum oxide grain that delivers outstanding results. Combining an excellent cut rate and longevity, the wheel offers a high-performance resin bond that can withstand tough applications. Both the bond and reinforcement meet foundry market machine parameters and material guidelines.

applications

  • Cut-Off

features

  • Premium aluminum oxide grain for good performance on all soft carbon steels, tool steels, and cast iron applications
  • High performance resin bond for good performance in demanding applications
  • Bond and reinforcement engineered to foundry market machine parameters and materials
  • Optimal bond hardness achieves an good blend of cut rate and life
Weight 0.0 LB
EAN or UPC 662532619992
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison