Skip to content Skip to navigation menu
Norton Abrasives66253261887

66253261887

U57A Type 01/41 Reinf Foundry Cut-Off Wheel
Item #101648060
Norton Abrasives66253261887
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Purpose-built for fixed-base machines and securely clamped work, this Norton U57A AO Type 01/41 non-reinforced foundry cut-off wheel is meant for a chop saw or chop stroke machine in your high-production foundry. A versatile, free-cutting resin bond offers dry cutting and a balance between cut rate and lifespan. The premium aluminum oxide offers good performance on 300 and 400 series stainless steel
  • cast, grey and ductile iron
  • soft metals, such as aluminum, brass and bronze
  • hard and soft carbon steels
  • titanium
  • and super alloys.

applications

  • Cut-Off

features

  • Premium aluminum oxide grain for good performance on all steel and cast iron applications
  • A versatile, free-cutting, more durable resin bond, Ideal for dry cutting metal in high production runs where a good blend of cut rate and life is needed
  • Bond and reinforcement engineered to foundry market machine parameters and materials
  • This wheel is zone reinforced around the center hole only so considered non-reinforced
  • it must be used on a fixed-base machine where work is securely clamped
Weight 0.0 LB
EAN or UPC 662532618872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison