description
- With a self-sharpening zirconia alumina abrasive that offers fast cuts, this Foundry X 5NVA ZA Type 01/41 reinforced foundry cut-off wheel is designed to withstand demanding foundry cut-off applications. The durable, heat-resistant abrasive offers an 80 percent better G-ratio of material removed to wheel wear, and this wheel features strong bond technology that maximizes performance against iron, hard and soft carbon steel, tool steel, super alloys, titanium, soft metals, and 300- and 400-series stainless steel.
applications
- Cut-Off
features
- Quality self-sharpening zirconia alumina abrasive provides fast cuts on foundry cut-off applications
- Strong bond technology delivers superior performance on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, super alloys, soft metals (aluminum, brass, bronze, copper), and cast, ductile and gray iron
- Improved abrasive durability and heat resistance result in longer wheel life, showing up to 80 percent better G-ratios - material removed/wheel wear
- Durable
- can withstand demanding applications
| Weight | 0.0 LB |

