Skip to content Skip to navigation menu
Norton Abrasives66253117880

66253117880

MetLab 38A Type 01/41 Metallurgical Cut-Off Wheel
Item #104961137
Norton Abrasives66253117880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make clean cuts on metals like carbon steel and super alloys with this MetLab 38A AO Type 01/41 metallurgical cut-off wheel. This metallurgic cut-off wheel is compatible with Buehler, LECO, and Struers chop saw and chop saw machinery for flexible use with a variety of tools, and the aluminum oxide abrasive is suitable for wet use when you want burn-free cuts and ultra-clean samples. A high-quality bonding system allows for wear-resistant use with reduced odor for improved workspace air quality, while the aluminum oxide abrasive creates precise, burr-free cuts for analysis samples with smooth, easy-to-handle edges.

applications

  • Cut-Off

features

  • Quality aluminum oxide abrasive wheel designed specifically for burr-free cutting of soft carbon steels, tool steels, super alloys for microscopic metal analysis
  • Designed to work on BuehlerВ®, LECOВ® and StruersВ® machinery
  • Superior bond system generates pure cuts for sectioning off samples while minimizing wheel wear and odor
  • Used wet for minimal burn
Weight 0.0 LB
EAN or UPC 662531178803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison