Skip to content Skip to navigation menu
Norton Abrasives66253017771

66253017771

Charger 4NZ Type 01/41 Circular Saw Cut-Off Wheel
Item #101679264
Norton Abrasives66253017771
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Cut up to two times faster versus aluminum oxide wheels with the Charger 4NZ ZA Type 01/41 circular saw cut-off wheel. Featuring a premium, long-life formulation of zirconia alumina and aluminum oxide abrasives, this cut-off wheel slices titanium, super-alloys, and hard- and soft-carbon and 300- and 400-series stainless steels, and has two to three times the life of standard aluminum oxide wheels. With a diamond mount pop-out, 5/8-inch center hole and full fiberglass reinforcement, this cut-off wheel is super durable and fits any popular circular saw.

applications

  • Cut-Off

features

  • A unique blend of premium zirconia alumina and aluminum oxide grain for 2 -3 times the life of aluminum oxide wheels when cutting 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and-super alloys
  • Up to 2 times faster cut rate versus aluminum oxide wheels
  • special Long Life formulation
  • Constructed with full fiberglass reinforcing for use on portable circular saws
  • DM (Diamond Mount) pop out and -5/8 inch center hole combination fit all popular circular saws
Weight 0.0 LB
EAN or UPC 662530177715
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison