Skip to content Skip to navigation menu
Norton Abrasives66252938701

66252938701

B25 23A Type 01/41 Reinf Toolroom Cut-Off Wheel
Item #104949381
Norton Abrasives66252938701
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Produce excellent cut-offs with the durable and versatile B25 23A AO Type 01/41 non-reinforced toolroom cut-off wheel. For use on fixed-based chop saws and chop stroke machines, this wheel proves ideal for use in high production runs to dry cut metal. With an aluminum oxide grain, the wheel features a B25 tough resin bond with smooth sides and works well with soft carbon steels and tool steels. Securely clamp work when using this non-reinforced wheel on fixed-based machines.

applications

  • Cut-Off

features

  • Tough, durable aluminum oxide grain
  • B25 bond (smooth sides), a versatile, free-cutting, more durable resin bond
  • Smooth sides
  • ideal for dry cutting metal in high production runs
  • Non-reinforced, use on fixed-based machines where the work is securely clamped
Weight 0.0 LB
EAN or UPC 662529387019
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison