Skip to content Skip to navigation menu
Norton Abrasives66252922989

66252922989

B25 57A Type 01/41 Reinf Toolroom Cut-Off Wheel
Item #104989456
Norton Abrasives66252922989
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get the most of your cut-off wheel during dry cutting high production runs by using the B25 57A AO Type 01/41 non-reinforced toolroom cut-off wheel grade for design. With a B25 bond construction and a durable aluminum oxide grain, the wheel works with fixed-based machines to make cuts on 300 and 400 series stainless steel, hard and soft carbon steels, tool steels, titanium, super alloys, aluminum, brass, bronze, copper, and cast, ductile and gray iron.

applications

  • Cut-Off

features

  • Tough, versatile aluminum oxide grain for cutting-off 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloys, aluminum, brass, bronze, copper, and cast, ductile and gray iron
  • Constructed with B25 bond, a free-cutting, more durable resin bond and smooth sides
  • Ideal for dry cutting metal in high production runs
  • Non-reinforced, use on fixed-based machines where the work is securely clamped
Weight 0.0 LB
EAN or UPC 662529229890
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison