description
- Take it easy on operators and your budget when you use the Metal RightCut A AO Type 01/41 right-angle cut-off wheel. Its excellent balance and free-cutting action lets operators cut with ease, while its low cost makes it a great choice for small jobs and inexperienced workers. Crafted with a high-quality aluminum oxide abrasive, this wheel delivers efficient, burr-free cutting of a variety of materials, including 400-series stainless and hard- and soft-carbon steels. Straight and ultra-thin, this wheel lets operators cut or grind effectively at right angles with minimal material loss.
applications
- Cut-Off
features
- Quality aluminum oxide abrasive wheel at a low initial price
- Ultra-thin reinforced straight, right angle grinder wheel designed only for cut-off applications where a fast cut and minimum material loss are desired
- good balance and free-cutting action are easy on the operator
- Burr-free cutting of on 400 series stainless, hard carbon steels, soft carbon steels
- Good choice when low initial price is needed for small jobs or inexperienced operators
| Weight | 0.0 LB |

