Skip to content Skip to navigation menu
Norton Abrasives66252835553

66252835553

Metal A Type 01/41 Cut-Off Wheel
Item #110804309
Norton Abrasives66252835553
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Perform burr-free cutting of 400 series stainless and hard- and soft-carbon steels with the Metal A AO Type 01/41 small-diameter <=3" cut-off wheel. Low in cost and crafted using a high-quality aluminum oxide abrasive, this wheel is ideal for inexperienced operators and small jobs. Pair this straight, ultra-thin and reinforced cutting wheel with a portable cut-off tool to cut effectively where you want to keep material loss to a minimum.

applications

  • Cut-Off

features

  • Quality aluminum oxide abrasive wheel at a low initial price
  • Ultra-thin reinforced straight wheel designed only for portable cut-off tool and power drill cut-off applications where a fast, free cut and minimum material loss are desired
  • Burr-free cutting of on 400 series stainless, hard carbon steels, soft carbon steels
  • Good choice when low initial price is needed for small jobs or inexperienced operators
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison