- Type 27 Norzon Depressed Center Wheel
- Grinding/Cutting
- 9 x 1/4 x 7/8
| Material | Zirconia Alumina/Ceramic Alumina |
| Abrasive Trade Name | NorZon |
| Performance | Best |
| Applicable Materials | Foundry |
| Disc Size | 9 x 1/4 x 7/8 |
| Weight | 0.0 LB |
| EAN or UPC | 662528328976 |
| Material | Zirconia Alumina/Ceramic Alumina |
| Abrasive Trade Name | NorZon |
| Performance | Best |
| Applicable Materials | Foundry |
| Disc Size | 9 x 1/4 x 7/8 |
| Weight | 0.0 LB |
| EAN or UPC | 662528328976 |