Skip to content Skip to navigation menu
Norton Abrasives66243527827

66243527827

Fab Cut U57A Type 01/41 Cut-Off Wheel
Item #104945138
Norton Abrasives66243527827
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Maximize the performance of conventional aluminum oxide abrasive by using this Fab Cut U57A AO Type 01/41 small diameter cut-off wheel with your portable cut-off tool. Thin side reinforcing provides a good cut rate, and the tough, blocky aluminum oxide grain is appropriate for heavy-duty cutting applications. Choose this cut-off wheel when working with soft metals, such as aluminum, copper, bronze and brass, as well as tool steels, 300 and 400 series stainless steel, titanium, and super alloys.

applications

  • Cut-Off

features

  • Premium, tough, blocky aluminum oxide grain for heavy-duty cutting applications on a portable cut-off tool
  • Advanced formulation for free cutting
  • maximizes the performance of conventional aluminum oxide abrasive
  • Thin side reinforcing for mixture of good cut rate and wheel
  • Better choice for cutting-off 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, super alloys, soft metals (aluminum, brass, bronze, copper), and cast, ductile and gray iron
Weight 0.08 LB
EAN or UPC 662435278272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison