- 3 in x 1/4 in x 3/8 in Type 01 Straight Snagging Wheel
- Zirconia Alumina
| Dia. | 3 in |
| Material | Zirconia Alumina |
| Type | Type 01 Straight |
| Center Hole | 3/8 in |
| Grit | 20 |
| Weight | 0.0 LB |
| EAN or UPC | 662435099990 |
| Dia. | 3 in |
| Material | Zirconia Alumina |
| Type | Type 01 Straight |
| Center Hole | 3/8 in |
| Grit | 20 |
| Weight | 0.0 LB |
| EAN or UPC | 662435099990 |