- Cut-Off Wheel
- 2 x 0.060 x 1/4
- Aluminum Oxide
- Charger
| Disc Size | 2 x .060 x 1/4 |
| Material | Aluminum Oxide |
| Performance | Better |
| Abrasive Trade Name | Charger |
| Type | Charger |
| Weight | 0.0 LB |
| EAN or UPC | 662434279935 |
| Disc Size | 2 x .060 x 1/4 |
| Material | Aluminum Oxide |
| Performance | Better |
| Abrasive Trade Name | Charger |
| Type | Charger |
| Weight | 0.0 LB |
| EAN or UPC | 662434279935 |