Crafted with a high-performance zirconia alumina plus abrasive, Charger R822 coarse grit arbor thread fiberglass flat flap discs last up to 30 percent longer than competing zirconia alumina products and make an excellent choice for blending, deburring, beveling and stock removal. The flat polyester/cotton flaps, designed for use at 0- to 15-degree angles, work great for blending and smooth finishing surfaces such as, titanium and super alloys
soft-carbon and 300 and 400 series stainless steels and cast iron. Backed with the most popular plate configuration available, these type-27 flap discs are super strong, lightweight and absorb vibration.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with high-performance zirconia alumina plus abrasive provides excellent cut and up to 30% longer life than competitive zirconia alumina products
Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
Weight
0.0 LB
EAN or UPC
636425035114
We're here for you
with Service Centers across the country - We have your back