description
- Use this Metal R207 medium grit threaded shank mini flap wheel for small, general-purpose, medium grit blending and cleaning tasks where the initial price is an important purchasing consideration. Made with a 1/4-20-inch threaded steel shank as an integral component, this mini flap wheel produces chatter-free finishes and runs with excellent balance. The threaded shank also means you can change the wheel without the need for special tools. Heavy polyester-and-cotton-blend flaps pair with a P-graded aluminum oxide abrasive for uniform stock removal, superior wear resistance, durability, conformability and an extended product life.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Rust Removal
- Sanding
- Stripping
- Surface Prep
features
- P-graded, solid-performing aluminum oxide abrasive delivers uniform stock removal and long life
- Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
- Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
- Good, medium grit, general purpose starting specification for small blending and cleaning jobs and when initial price is a key purchasing criterion
| Weight | 0.0 LB |
| EAN or UPC | 636425026303 |

