- 180 Grit
- 1 in Diameter
- 1/4 in Center Hole
- Aluminum Oxide
features
- P-graded, aluminum oxide abrasive for uniform stock removal and long life.
- Flexible cotton backing for superior conformability and life.
- Fine grit for final blending and cleaning.
- Wheels are designed with the steel shank as an integral part of each wheel for better balance and quick changes on air tools that have a collet design.
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products.
| Center Hole | 1/4 in |
| RPM [Max] | 30000 rpm |
| Dia. | 1 in |
| Family Name | Metalite Aluminum Oxide Coated Flap Wheel |
| Grit | 180 |
| Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Type | Metalite |
| Backing Material | Heavy Cotton |
| Width | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 636425025832 |

