- 80 Grit
- Flap, Conical Type
- Zirconia Alumina
- 4 in Diameter
- 5/8 in Center Hole
features
- Quality zirconia alumina abrasive for good cut rate and life.
- Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal.
- Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration.
- Medium/80 grit for light blending and cleaning.
- Heavy polyester back cloth for durability and stock removal.
| Thickness | 1/4 in |
| Backing Material | Heavy Cotton |
| Dia. | 4 in |
| Bond | Resin |
| Center Hole | 5/8 in |
| RPM [Max] | 15300 rpm |
| Grit | 80 |
| Material | Zirconia Alumina |
| Type | Conical |
| Color | Blue |
| Weight | 0.0 LB |

