Skip to content Skip to navigation menu
Norton Abrasives08834193425

08834193425

BlueFire Zirconia Alumina Coarse Grit Center Mount Aluminum Conical Flap Disc
Item #110803837
Norton Abrasives08834193425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy an excellent cut rate when you use this coarse grit center mount aluminum conical flap disc with your right angle grinder for commercial, energy, manufacturing, metal fabrication and transportation applications. Its quality zirconia alumina abrasive makes a great choice for coarse grit blending, beveling, deburring and stock removal, and its strong, rigid aluminum backing plates are recyclable. The polyester/cotton flaps provide improved surface contact for quick work on stock removal, and the angled design makes them ideal for use in contour and edge work.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 29 conical flap discs with Quality zirconia alumina abrasive for good cut rate and life
  • Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
  • may be used on contour and edge work
  • Metal/aluminum backing plates provide high strength and rigidity and can be recycled
  • Better tier choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison